
Men's Short Sleeve Striped Work Shirt, 65% Polyester/35% Cotton, Button Fronts, White/Charcoal, L
Mfr # SP20CW SS L
Zoro # G1354319
product price: $20.59
/eaKey Features
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Features
Touchtexâ„¢ Technology
Gender
Men's
Closure Type
Button Fronts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP20CW SS L
Zoro #
G1354319
UPC #
036394071340
Country of Origin
Honduras
Dimensions
Size
L
Size-Body Type
Regular
Details
Item
Short Sleeve Striped Work Shirt
Color
White/Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Features
Touchtexâ„¢ Technology
Gender
Men's
Closure Type
Button Fronts
Style
Short Sleeve
Description
Mns Ss Ch/Wh Stripe Workshirt,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.