
Men's Short Sleeve Western Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Light Blue, 3XL
Mfr # SC24LB SS 3XL
Zoro # G1343030
product price: $29.99
/eaKey Features
Size
3XL
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC24LB SS 3XL
Zoro #
G1343030
UPC #
036394839469
Country of Origin
Honduras
Dimensions
Size
3XL
Sleeve Length
12 in
Length
33 7/8 in
Minimum Chest Size
58 1/2 in
Maximum Neck Size
19 1/2 in
Maximum Chest Size
62 in
Size-Body Type
Regular
Minimum Neck Size
18 5/8 in
Details
Item
Short Sleeve Western Shirt
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Features
Pearlized Snaps Provide a Classic Western Look, Western Back Yoke Construction, Wrinkle-Resistant Finish
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Style
Deluxe Western Style Shirt
Type
Collared Work Shirt
Series
SC24
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Description
Mens Ss Lt Blue Chamb Shirt 65/35,3XL, Gender Men's, Style Deluxe Western Style Shirt, Material Cotton/Polyester, Fabric Weight 4 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Short, Sleeve Length 12 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 62 in, Minimum Chest Size 58 1/2 in, Length 33 7/8 in, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.