Men's Short Sleeve Western Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Light Blue, 4XL
- Mfr # SC24LB SS 4XL
- Zoro # G1343049
product price:Â
$
29.99
/ea
Key Features
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC24LB SS 4XL
- Zoro #
- G1343049
- UPC #
- 036394839476
- Country of Origin
- Honduras
- Item
- Short Sleeve Western Shirt
- Color
- Light Blue
- Material
- Cotton/Polyester
- Fabric Weight
- 4 oz/sq yd
- Fit
- Dress Shirt Fit
- Pockets
- 2
- Features
- Pearlized Snaps Provide a Classic Western Look, Western Back Yoke Construction, Wrinkle-Resistant Finish
- Gender
- Men's
- Closure Type
- Button Fronts
- Number of Outside Pockets
- 2
- Type
- Collared Work Shirt
- Style
- Deluxe Western Style Shirt
- Series
- SC24
- Front Closure Type
- Buttons
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
- Shell Material
- Cotton/Polyester
- Wire Color
- Light Blue
- Container Type
- Deluxe Western Style Shirt
- Sensor Body Style
- Deluxe Western Style Shirt
- Traction Material
- Cotton/Polyester
Dimensions
- Size
- 4XL
- Sleeve Length
- 12 1/4 in
- Length
- 34 1/4 in
- Minimum Chest Size
- 62 1/2 in
- Maximum Neck Size
- 20 1/2 in
- Maximum Chest Size
- 66 in
- Size-Body Type
- Regular
- Minimum Neck Size
- 19 5/8 in
- Fits Chest Size
- Pearlized Snaps Provide a Classic Western Look, Western Back Yoke Construction, Wrinkle-Resistant Finish
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Mens Ss Lt Blue Chamb Shirt 65/35,4XL, Gender Men's, Style Deluxe Western Style Shirt, Material Cotton/Polyester, Fabric Weight 4 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Short, Sleeve Length 12 1/4 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 66 in, Minimum Chest Size 62 1/2 in, Length 34 1/4 in, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.