Zoro Homepage

Men's Short Sleeve Work Shirt, 65% Polyester / 35% Cotton, Button Front, Blue, L

  • Mfr # SB22BS SSLL

  • Zoro # G1341271


product price: $20.59
/ea

Key Features

Color
Blue
Material
65% Polyester / 35% Cotton
Gender
Men's
Closure Type
Button Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB22BS SSLL
Zoro #
G1341271
UPC #
036394530533
Country of Origin
Multiple

Dimensions

Size
L
Size-Body Type
Tall

Details

Item
Short Sleeve Work Shirt
Color
Blue
Material
65% Polyester / 35% Cotton
Gender
Men's
Closure Type
Button Front

Description

Mns Ss Md Bl/Nv Stripe Workshirt,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.