Zoro Homepage

Men's Short Sleeve Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Gray, M

  • Mfr # SC40GG SS M

  • Zoro # G1344570


product price: $28.79
/ea

Key Features

Size
M
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC40GG SS M
Zoro #
G1344570
UPC #
036394843251
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
19 1/4 in
Length
32 1/8 in
Minimum Chest Size
38 1/2 in
Size-Body Type
Regular
Maximum Neck Size
15 1/2 in
Maximum Chest Size
42 in
Minimum Neck Size
14 5/8 in

Details

Item
Short Sleeve Work Shirt
Color
Gray
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Features
(7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SC40
Style
Work Shirt
Number of Outside Pockets
2
Front Closure Type
Buttons
Collar Style
Two Piece
Type
Collared Work Shirt

Description

Mns Ss Graphite Gray Dp Cotton,M, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Gray, Sleeve Type Short, Sleeve Length 19 1/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.