Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Gray, XL

  • Mfr # SC40GG SS XL

  • Zoro # G1344598


product price: $27.69
/ea

Key Features

Size
XL
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC40GG SS XL
Zoro #
G1344598
UPC #
036394843275
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
21 1/4 in
Length
32 5/8 in
Size-Body Type
Regular
Maximum Chest Size
50 in
Maximum Neck Size
17 1/2 in
Minimum Neck Size
16 5/8 in
Minimum Chest Size
46 1/2 in

Details

Item
Short Sleeve Work Shirt
Color
Gray
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Features
(7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SC40
Front Closure Type
Buttons
Number of Outside Pockets
2
Style
Work Shirt
Type
Collared Work Shirt

Description

Mns Ss Graphite Gray Dp Cotton,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Gray, Sleeve Type Short, Sleeve Length 21 1/4 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.