Men's Short Sleeve Work Shirt, Cotton/Polyester, Button, 2 Front Pocket(s), White, M
Mfr # SP24WH SSLM
Zoro # G4356371
product price: $20.75
/eaKey Features
Size
M
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP24WH SSLM
Zoro #
G4356371
UPC #
883248048825
Country of Origin
Multiple
Dimensions
Size
M
Sleeve Length
11 1/4 in
Fits Chest Size
36 1/2 in to 40 in
Neck Size
14-1/2 to 15-1/2 in
Length
33 1/2 in
Maximum Neck Size
15 1/2 in
Size-Body Type
Tall
Minimum Chest Size
38 1/2 in
Maximum Chest Size
42 in
Minimum Neck Size
14 5/8 in
Description
Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 11 1/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.