Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Specialized Pants, 30x34, White, 100% Polyester

  • Mfr # PS56WH 30 34

  • Zoro # G4502312


product price: $30.79
/ea

Key Features

Color
White
Material
100% Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS56WH 30 34
Zoro #
G4502312
UPC #
036394741458
Country of Origin
Mexico

Dimensions

Size
30x34
Fits Waist Size
30 in
Tag Size
30 x 34
Maximum Waist Size
30 in

Details

Item
Specialized Pants
Color
White
Material
100% Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
7.5 oz
Series
PS56
Lining Material
Unlined
Number of Outside Pockets
4
Closure Type
Zipper/Hook and Eye
Garment Style
Work Pant
Pockets
4
Includes Hammer Loop
No
Features
Meets Food Processing Requirements, No-Pill Finish, Soft Hand Twill, Synthetic Blend Pocketing and Waistband Trim, Touchtex(TM) on PT56WH
Waist Closure
Hook-and-Loop
Fit
Easy Fit
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Fly Closure Type
Zipper
Insulated for Cold Conditions
No

Description

Specialized Pants, Garment Type Pants, Gender Men's, Material 100 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Number of Outside Pockets 4, Color White, Inseam 34 in, Maximum Waist Size 30 in, Size 30x34, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.