Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Specialized Pants, 32x32, White, 100% Polyester

  • Mfr # PS56WH 32 32

  • Zoro # G4346325


product price: $30.79
/ea

Key Features

Color
White
Material
100% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS56WH 32 32
Zoro #
G4346325
UPC #
036394741687
Country of Origin
Mexico

Dimensions

Size
32x32
Fits Waist Size
32 in
Tag Size
32 x 32
Maximum Waist Size
32 in

Details

Item
Specialized Pants
Color
White
Material
100% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PS56
Lining Material
Unlined
Number of Outside Pockets
4
Closure Type
Zipper/Hook and Eye
Garment Style
Work Pant
Pockets
4
Fly Closure Type
Zipper
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Features
Meets Food Processing Requirements, No-Pill Finish, Soft Hand Twill, Synthetic Blend Pocketing and Waistband Trim, Touchtex(TM) on PT56WH
Includes Hammer Loop
No
Fit
Easy Fit
Waist Closure
Hook-and-Loop
Insulated for Cold Conditions
No

Description

Specialized Pants, Garment Type Pants, Gender Men's, Material 100 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Number of Outside Pockets 4, Color White, Inseam 32 in, Maximum Waist Size 32 in, Size 32x32, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.