Zoro Homepage

Men's Work Shirt, 65% Polyester/35% Cotton, White, XL

  • Mfr # SP35WH LN XL

  • Zoro # G1052305


product price: $23.49
/ea

Key Features

Color
White
Material
65% Polyester/35% Cotton
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Gender
Men's
Sleeve Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP35WH LN XL
Zoro #
G1052305
UPC #
883248288818
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
36 in
Length
Long
Chest Size - Maximum
50 in
Chest Size - Minimum
46 1/2 in

Details

Item
Work Shirt
Color
White
Material
65% Polyester/35% Cotton
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Gender
Men's
Style
Jacket Shirt
Product Type
Shirt
Closure
Button
Front Opening
Full
Fabric Style
Poplin
Fabric Blend
35% Cotton, 65% Polyester
Number of Pockets
2
Sleeve Style
Long Sleeve

Description

Mens Ls Shirt Jac Fly Front White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.