
Men's Work Shirt, Beige, 4XL
Mfr # TKM2SD
Zoro # G515826130
product price: $22.19
/eaKey Features
Size
4XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 1/4 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2SD
Zoro #
G515826130
UPC #
194531846760
Country of Origin
Multiple
Dimensions
Size
4XL
Sleeve Length
10 1/4 in
Length
Regular
Chest Size - Maximum
62 in
Details
Item
Work Shirt
Color
Beige
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Closure
No Closure
Product Type
Shirt
Sleeve Style
Short Sleeve
Fabric Style
Jersey Knit
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Front Opening
No Opening
Number of Pockets
1
Includes
Right Chest Pocket
Description
Work Shirt, Size 4XL, Sleeve Length 10 1/4 in, Color Beige, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.