Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Shirt, Beige, 4XL

  • Mfr # TSM4SD

  • Zoro # G415826988


product price: $43.09
/ea

Key Features

Size
4XL
Color
Beige
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Men's
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSM4SD
Zoro #
G415826988
UPC #
194531834842
Country of Origin
Multiple

Dimensions

Size
4XL

Details

Item
Work Shirt
Color
Beige
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Men's
Number of Pockets
3
Product Type
Shirt
Includes
(3) Pockets
Closure
Button
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Sleeve Style
Long Sleeve
Front Opening
Full
Fabric Style
Twill

Description

Work Shirt, Size 4XL, Sleeve Length 37 1/4 in, Color Beige, Features Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98 Percent of Harmful UV Rays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.