
Men's Work Shirt, Beige, L
Mfr # TSM4SD
Zoro # G415826964
product price: $43.09
/eaKey Features
Size
L
Color
Beige
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Men's
Closure
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSM4SD
Zoro #
G415826964
UPC #
194531834859
Country of Origin
Multiple
Dimensions
Size
L
Details
Item
Work Shirt
Color
Beige
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Men's
Closure
Button
Includes
(3) Pockets
Product Type
Shirt
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Fabric Style
Twill
Front Opening
Full
Number of Pockets
3
Sleeve Style
Long Sleeve
Description
Work Shirt, Size L, Sleeve Length 35 3/4 in, Color Beige, Features Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98 Percent of Harmful UV Rays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.