Zoro Homepage

Men's Work Shirt, Beige, XL

  • Mfr # TKM2SD

  • Zoro # G715826114


product price: $22.19
/ea

Key Features

Size
XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 1/2 in
Length
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM2SD
Zoro #
G715826114
UPC #
194531846852
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
10 1/2 in
Length
Long
Chest Size - Maximum
50 in

Details

Item
Work Shirt
Color
Beige
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Front Opening
No Opening
Product Type
Shirt
Includes
Right Chest Pocket
Sleeve Style
Short Sleeve
Number of Pockets
1
Closure
No Closure
Fabric Style
Jersey Knit
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester

Description

Work Shirt, Size XL, Sleeve Length 10 1/2 in, Color Beige, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.