Zoro Homepage

Men's Work Shirt, Black, 2XL

  • Mfr # TKM2BK

  • Zoro # G915824934


product price: $22.19
/ea

Key Features

Size
2XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 3/4 in
Length
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM2BK
Zoro #
G915824934
UPC #
194531846500
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
10 3/4 in
Length
Long
Chest Size - Maximum
54 in

Details

Item
Work Shirt
Color
Black
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Front Opening
No Opening
Sleeve Style
Short Sleeve
Product Type
Shirt
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Number of Pockets
1
Includes
Right Chest Pocket
Fabric Style
Jersey Knit
Closure
No Closure

Description

Work Shirt, Size 2XL, Sleeve Length 10 3/4 in, Color Black, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.