
Men's Work Shirt, Black, 3XL
Mfr # TKM2BK
Zoro # G915824989
product price: $22.19
/eaKey Features
Size
3XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
11 in
Length
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2BK
Zoro #
G915824989
UPC #
194531846463
Country of Origin
Multiple
Dimensions
Size
3XL
Sleeve Length
11 in
Length
Long
Chest Size - Maximum
58 in
Details
Item
Work Shirt
Color
Black
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Number of Pockets
1
Closure
No Closure
Sleeve Style
Short Sleeve
Fabric Style
Jersey Knit
Product Type
Shirt
Includes
Right Chest Pocket
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Front Opening
No Opening
Description
Work Shirt, Size 3XL, Sleeve Length 11 in, Color Black, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.