Zoro Homepage

Men's Work Shirt, Black, 3XL

  • Mfr # TKM2BK

  • Zoro # G915825009


product price: $22.19
/ea

Key Features

Size
3XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 in
Length
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM2BK
Zoro #
G915825009
UPC #
194531846395
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
10 in
Length
Regular
Chest Size - Maximum
58 in

Details

Item
Work Shirt
Color
Black
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Style
Short Sleeve
Front Opening
No Opening
Closure
No Closure
Includes
Right Chest Pocket
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Product Type
Shirt
Fabric Style
Jersey Knit
Number of Pockets
1

Description

Work Shirt, Size 3XL, Sleeve Length 10 in, Color Black, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.