Zoro Homepage

Men's Work Shirt, Black, 4XL

  • Mfr # TKM2BK

  • Zoro # G215824917


product price: $22.19
/ea

Key Features

Size
4XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
11 1/4 in
Length
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM2BK
Zoro #
G215824917
UPC #
194531846470
Country of Origin
Multiple

Dimensions

Size
4XL
Sleeve Length
11 1/4 in
Length
Long
Chest Size - Maximum
62 in

Details

Item
Work Shirt
Color
Black
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Fabric Style
Jersey Knit
Closure
No Closure
Includes
Right Chest Pocket
Front Opening
No Opening
Number of Pockets
1
Product Type
Shirt
Sleeve Style
Short Sleeve

Description

Work Shirt, Size 4XL, Sleeve Length 11 1/4 in, Color Black, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.