Zoro Homepage

Men's Work Shirt, Black, L

  • Mfr # TKM2BK

  • Zoro # G415824915


product price: $22.19
/ea

Key Features

Size
L
Color
Black
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM2BK
Zoro #
G415824915
UPC #
194531846487
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
10 1/4 in
Length
Long
Chest Size - Maximum
42 in

Details

Item
Work Shirt
Color
Black
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Style
Short Sleeve
Closure
No Closure
Fabric Style
Jersey Knit
Product Type
Shirt
Includes
Right Chest Pocket
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Number of Pockets
1
Front Opening
No Opening

Description

Work Shirt, Size L, Sleeve Length 10 1/4 in, Color Black, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.