Zoro Homepage

Men's Work Shirt, Black, S

  • Mfr # TKM2BK

  • Zoro # G415825011


product price: $22.19
/ea

Key Features

Size
S
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
8 3/4 in
Length
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM2BK
Zoro #
G415825011
UPC #
194531846432
Country of Origin
Multiple

Dimensions

Size
S
Sleeve Length
8 3/4 in
Length
Regular
Chest Size - Maximum
38 in

Details

Item
Work Shirt
Color
Black
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Closure
No Closure
Product Type
Shirt
Sleeve Style
Short Sleeve
Includes
Right Chest Pocket
Number of Pockets
1
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Front Opening
No Opening
Fabric Style
Jersey Knit

Description

Work Shirt, Size S, Sleeve Length 8 3/4 in, Color Black, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.