
Men's Work Shirt, Blue, 2XL
Mfr # TKM2AC
Zoro # G215824993
product price: $22.19
/eaKey Features
Size
2XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 3/4 in
Length
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2AC
Zoro #
G215824993
UPC #
194531846388
Country of Origin
Multiple
Dimensions
Size
2XL
Sleeve Length
10 3/4 in
Length
Long
Chest Size - Maximum
54 in
Details
Item
Work Shirt
Color
Blue
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Product Type
Shirt
Closure
No Closure
Sleeve Style
Short Sleeve
Includes
Right Chest Pocket
Number of Pockets
1
Front Opening
No Opening
Fabric Style
Jersey Knit
Description
Work Shirt, Size 2XL, Sleeve Length 10 3/4 in, Color Blue, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.