
Men's Work Shirt, Blue, 3XL
Mfr # TKM2AC
Zoro # G815825178
product price: $22.19
/eaKey Features
Size
3XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2AC
Zoro #
G815825178
UPC #
194531846272
Country of Origin
Multiple
Dimensions
Size
3XL
Sleeve Length
10 in
Length
Regular
Chest Size - Maximum
58 in
Details
Item
Work Shirt
Color
Blue
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Number of Pockets
1
Sleeve Style
Short Sleeve
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Closure
No Closure
Includes
Right Chest Pocket
Fabric Style
Jersey Knit
Product Type
Shirt
Front Opening
No Opening
Description
Work Shirt, Size 3XL, Sleeve Length 10 in, Color Blue, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.