
Men's Work Shirt, Blue, M
Mfr # TSM2AC
Zoro # G115827490
product price: $40.99
/eaKey Features
Size
M
Color
Blue
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Men's
Closure
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSM2AC
Zoro #
G115827490
UPC #
194531835054
Country of Origin
Haiti
Dimensions
Size
M
Details
Item
Work Shirt
Color
Blue
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Men's
Closure
Button
Front Opening
Full
Fabric Style
Twill
Includes
(2) Pockets
Sleeve Style
Short Sleeve
Product Type
Shirt
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Number of Pockets
2
Description
Work Shirt, Size M, Sleeve Length 9 1/8 in, Color Blue, Features Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98 Percent of Harmful UV Rays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.