
Men's Work Shirt, Blue, M
Mfr # TSW1AC
Zoro # G415827725
product price: $40.99
/eaKey Features
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays, Side Vents
Gender
Men's
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Closure
Button
Sleeve Style
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSW1AC
Zoro #
G415827725
UPC #
194531841567
Country of Origin
Multiple
Dimensions
Size
M
Details
Item
Work Shirt
Color
Blue
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays, Side Vents
Gender
Men's
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Closure
Button
Sleeve Style
Short Sleeve
Front Opening
Full
Fabric Style
Twill
Product Type
Shirt
Number of Pockets
3
Description
Work Shirt, Size M, Sleeve Length 9 1/4 in, Color Blue, Features Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98 Percent of Harmful UV Rays, Side Vents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.