
Men's Work Shirt, Blue, S
Mfr # TKM2AC
Zoro # G715825094
product price: $22.19
/eaKey Features
Size
S
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
8 3/4 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2AC
Zoro #
G715825094
UPC #
194531846319
Country of Origin
Multiple
Dimensions
Size
S
Sleeve Length
8 3/4 in
Length
Regular
Chest Size - Maximum
38 in
Details
Item
Work Shirt
Color
Blue
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Fabric Style
Jersey Knit
Sleeve Style
Short Sleeve
Closure
No Closure
Front Opening
No Opening
Number of Pockets
1
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Product Type
Shirt
Includes
Right Chest Pocket
Description
Work Shirt, Size S, Sleeve Length 8 3/4 in, Color Blue, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.