Zoro Homepage

Men's Work Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, XL

  • Mfr # SR6TGY SSL175

  • Zoro # G503479942


product price: $30.15
/ea

Key Features

Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR6TGY SSL175
Zoro #
G503479942
UPC #
-
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
12 1/2 in
Minimum Chest Size
46 1/2 in
Size-Body Type
Tall
Maximum Chest Size
48 in
Maximum Neck Size
17 1/2 in
Length
37 1/8 in

Details

Item
Work Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
1
Series
SR6T
Front Closure Type
Buttons
Style
Work Shirt
Type
Short

Description

Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 12 1/2 in, Size XL, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 37 1/8 in, Size-Body Type Tall, Series SR6T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.