
Men's Work Shirt, Crimson, 2XL
Mfr # TKM2CM
Zoro # G015824889
product price: $22.19
/eaKey Features
Size
2XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
9 3/4 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2CM
Zoro #
G015824889
UPC #
194531847033
Country of Origin
Multiple
Dimensions
Size
2XL
Sleeve Length
9 3/4 in
Length
Regular
Chest Size - Maximum
54 in
Details
Item
Work Shirt
Color
Crimson
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Style
Short Sleeve
Fabric Style
Jersey Knit
Includes
Right Chest Pocket
Number of Pockets
1
Product Type
Shirt
Front Opening
No Opening
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Closure
No Closure
Description
Work Shirt, Size 2XL, Sleeve Length 9 3/4 in, Color Crimson, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.