
Men's Work Shirt, Crimson, 3XL
Mfr # TKM2CM
Zoro # G815824881
product price: $22.19
/eaKey Features
Size
3XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
11 in
Length
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2CM
Zoro #
G815824881
UPC #
194531847040
Country of Origin
Multiple
Dimensions
Size
3XL
Sleeve Length
11 in
Length
Long
Chest Size - Maximum
58 in
Details
Item
Work Shirt
Color
Crimson
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Includes
Right Chest Pocket
Closure
No Closure
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Number of Pockets
1
Sleeve Style
Short Sleeve
Product Type
Shirt
Fabric Style
Jersey Knit
Front Opening
No Opening
Description
Work Shirt, Size 3XL, Sleeve Length 11 in, Color Crimson, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.