Zoro Homepage

Men's Work Shirt, Crimson, 4XL

  • Mfr # TKM2CM

  • Zoro # G015824988


product price: $22.19
/ea

Key Features

Size
4XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 1/4 in
Length
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM2CM
Zoro #
G015824988
UPC #
194531846982
Country of Origin
Multiple

Dimensions

Size
4XL
Sleeve Length
10 1/4 in
Length
Regular
Chest Size - Maximum
62 in

Details

Item
Work Shirt
Color
Crimson
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Closure
No Closure
Includes
Right Chest Pocket
Product Type
Shirt
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Fabric Style
Jersey Knit
Sleeve Style
Short Sleeve
Number of Pockets
1
Front Opening
No Opening

Description

Work Shirt, Size 4XL, Sleeve Length 10 1/4 in, Color Crimson, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.