
Men's Work Shirt, Crimson, L
Mfr # TKM2CM
Zoro # G915824965
product price: $20.79
/eaKey Features
Size
L
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
9 1/4 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2CM
Zoro #
G915824965
UPC #
194531846999
Country of Origin
Multiple
Dimensions
Size
L
Sleeve Length
9 1/4 in
Length
Regular
Chest Size - Maximum
42 in
Details
Item
Work Shirt
Color
Crimson
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Closure
No Closure
Number of Pockets
1
Front Opening
No Opening
Fabric Style
Jersey Knit
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Includes
Right Chest Pocket
Product Type
Shirt
Sleeve Style
Short Sleeve
Description
Work Shirt, Size L, Sleeve Length 9 1/4 in, Color Crimson, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.