
Men's Work Shirt, Crimson, XL
Mfr # TKM2CM
Zoro # G315824961
product price: $22.19
/eaKey Features
Size
XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 1/2 in
Length
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2CM
Zoro #
G315824961
UPC #
194531847071
Country of Origin
Multiple
Dimensions
Size
XL
Sleeve Length
10 1/2 in
Length
Long
Chest Size - Maximum
50 in
Details
Item
Work Shirt
Color
Crimson
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Front Opening
No Opening
Includes
Right Chest Pocket
Fabric Style
Jersey Knit
Closure
No Closure
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Sleeve Style
Short Sleeve
Product Type
Shirt
Number of Pockets
1
Description
Work Shirt, Size XL, Sleeve Length 10 1/2 in, Color Crimson, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.