Zoro Homepage

Men's Work Shirt, Dark Gray, 3XL

  • Mfr # TKM2CN

  • Zoro # G015824919


product price: $22.19
/ea

Key Features

Size
3XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 in
Length
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM2CN
Zoro #
G015824919
UPC #
194531846517
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
10 in
Length
Regular
Chest Size - Maximum
58 in

Details

Item
Work Shirt
Color
Dark Gray
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Style
Short Sleeve
Fabric Style
Jersey Knit
Closure
No Closure
Product Type
Shirt
Number of Pockets
1
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Includes
Right Chest Pocket
Front Opening
No Opening

Description

Work Shirt, Size 3XL, Sleeve Length 10 in, Color Dark Gray, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.