Shop RED KAP
See all product information
Create Account
Men's Work Shirt, Dark Gray, 3XL
- Mfr # TSM4CN
- Zoro # G015827606
product price:Â
$
43.09
/ea
Key Features
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Men's
Number of Pockets
3
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Product Type
Shirt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSM4CN
- Zoro #
- G015827606
- UPC #
- 194531834590
- Country of Origin
- Multiple
- Item
- Work Shirt
- Color
- Dark Gray
- Features
- Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
- Gender
- Men's
- Number of Pockets
- 3
- Fabric Blend
- 14% Cotton, 4% Elastane, 82% Polyester
- Product Type
- Shirt
- Includes
- (3) Pockets
- Sleeve Style
- Long Sleeve
- Closure
- Button
- Front Opening
- Full
- Fabric Style
- Twill
- Wire Color
- Dark Gray
Dimensions
- Size
- 3XL
- Chest Size - Maximum
- 59 1/2 in
- Sleeve Length
- 36 3/4 in
- Chest Size - Minimum
- 59 in
- Fits Chest Size
- Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Work Shirt, Size 3XL, Sleeve Length 36 3/4 in, Color Dark Gray, Features Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98 Percent of Harmful UV Rays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.