
Men's Work Shirt, Dark Gray, 4XL
Mfr # TKM2CN
Zoro # G315824947
product price: $22.19
/eaKey Features
Size
4XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 1/4 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2CN
Zoro #
G315824947
UPC #
194531846524
Country of Origin
Multiple
Dimensions
Size
4XL
Sleeve Length
10 1/4 in
Length
Regular
Chest Size - Maximum
62 in
Details
Item
Work Shirt
Color
Dark Gray
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Includes
Right Chest Pocket
Sleeve Style
Short Sleeve
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Fabric Style
Jersey Knit
Product Type
Shirt
Closure
No Closure
Number of Pockets
1
Front Opening
No Opening
Description
Work Shirt, Size 4XL, Sleeve Length 10 1/4 in, Color Dark Gray, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.