Zoro Homepage

Men's Work Shirt, Dark Gray, L

  • Mfr # TKM2CN

  • Zoro # G815824867


product price: $22.19
/ea

Key Features

Size
L
Color
Dark Gray
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM2CN
Zoro #
G815824867
UPC #
194531846609
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
10 1/4 in
Length
Long
Chest Size - Maximum
42 in

Details

Item
Work Shirt
Color
Dark Gray
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Closure
No Closure
Front Opening
No Opening
Fabric Style
Jersey Knit
Product Type
Shirt
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Sleeve Style
Short Sleeve
Includes
Right Chest Pocket
Number of Pockets
1

Description

Work Shirt, Size L, Sleeve Length 10 1/4 in, Color Dark Gray, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.