
Men's Work Shirt, Dark Gray, L
Mfr # TKM2CN
Zoro # G915824897
product price: $20.79
/eaKey Features
Size
L
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
9 1/4 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2CN
Zoro #
G915824897
UPC #
194531846531
Country of Origin
Multiple
Dimensions
Size
L
Sleeve Length
9 1/4 in
Length
Regular
Chest Size - Maximum
42 in
Details
Item
Work Shirt
Color
Dark Gray
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Front Opening
No Opening
Number of Pockets
1
Sleeve Style
Short Sleeve
Fabric Style
Jersey Knit
Product Type
Shirt
Closure
No Closure
Includes
Right Chest Pocket
Description
Work Shirt, Size L, Sleeve Length 9 1/4 in, Color Dark Gray, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.