
Men's Work Shirt, Dark Gray, M
Mfr # TKM2CN
Zoro # G815824805
product price: $20.59
/eaKey Features
Size
M
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
9 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2CN
Zoro #
G815824805
UPC #
194531846548
Country of Origin
Multiple
Dimensions
Size
M
Sleeve Length
9 in
Length
Regular
Chest Size - Maximum
42 in
Details
Item
Work Shirt
Color
Dark Gray
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Fabric Style
Jersey Knit
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Includes
Right Chest Pocket
Product Type
Shirt
Front Opening
No Opening
Closure
No Closure
Sleeve Style
Short Sleeve
Number of Pockets
1
Description
Work Shirt, Size M, Sleeve Length 9 in, Color Dark Gray, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.