
Men's Work Shirt, Dark Gray, S
Mfr # TKM2CN
Zoro # G015824841
product price: $22.19
/eaKey Features
Size
S
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
8 3/4 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2CN
Zoro #
G015824841
UPC #
194531846555
Country of Origin
Multiple
Dimensions
Size
S
Sleeve Length
8 3/4 in
Length
Regular
Chest Size - Maximum
38 in
Details
Item
Work Shirt
Color
Dark Gray
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Closure
No Closure
Front Opening
No Opening
Product Type
Shirt
Sleeve Style
Short Sleeve
Number of Pockets
1
Includes
Right Chest Pocket
Fabric Style
Jersey Knit
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Description
Work Shirt, Size S, Sleeve Length 8 3/4 in, Color Dark Gray, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.