
Men's Work Shirt, Dark Gray, S
Mfr # TSM2CN
Zoro # G815827332
product price: $40.99
/eaKey Features
Size
S
Color
Dark Gray
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Men's
Product Type
Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSM2CN
Zoro #
G815827332
UPC #
194531834941
Country of Origin
Multiple
Dimensions
Size
S
Details
Item
Work Shirt
Color
Dark Gray
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Men's
Product Type
Shirt
Closure
Button
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Front Opening
Full
Number of Pockets
2
Sleeve Style
Short Sleeve
Includes
(2) Pockets
Fabric Style
Twill
Description
Work Shirt, Size S, Sleeve Length 8 7/8 in, Color Dark Gray, Features Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98 Percent of Harmful UV Rays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.