Men's Work Shirt, Gray, 2XL
Mfr # SX10GY RG XXL
Zoro # G211895140
product price: $39.35
/eaKey Features
Size
2XL
Features
Classic Work Shirt Fit, Stitched-Down Front, Wrinkle Resistant
Gender
Men's
Sleeve Length
36 1/4 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX10GY RG XXL
Zoro #
G211895140
UPC #
-
Country of Origin
Honduras
Dimensions
Size
2XL
Sleeve Length
36 1/4 in
Length
Regular
Chest Size - Minimum
50 1/2 in
Chest Size - Maximum
53 in
Details
Item
Work Shirt
Color
Gray
Features
Classic Work Shirt Fit, Stitched-Down Front, Wrinkle Resistant
Gender
Men's
Product Type
Shirt
Fabric Style
Ripstop
Front Opening
Full
Fabric Blend
100% Polyester (Flex Panels), 65% Polyester/35% Cotton (Body)
Closure
Button
Sleeve Style
Long Sleeve
Number of Pockets
2
Description
M LS MIMIX WORK SHIRT GREY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.