
Men's Work Shirt, Gray, 3XL
Mfr # TKM2GV
Zoro # G115825250
product price: $22.19
/eaKey Features
Size
3XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
10 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKM2GV
Zoro #
G115825250
UPC #
194531846630
Country of Origin
Multiple
Dimensions
Size
3XL
Sleeve Length
10 in
Length
Regular
Chest Size - Maximum
58 in
Details
Item
Work Shirt
Color
Gray
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Product Type
Shirt
Includes
Right Chest Pocket
Closure
No Closure
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Number of Pockets
1
Front Opening
No Opening
Sleeve Style
Short Sleeve
Fabric Style
Jersey Knit
Description
Work Shirt, Size 3XL, Sleeve Length 10 in, Color Gray, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.