Zoro Homepage

Men's Work Shirt, Gray, 5XL

  • Mfr # TSM2GV

  • Zoro # G115827322


product price: $40.99
/ea

Key Features

Size
5XL
Color
Gray
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Men's
Includes
(2) Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSM2GV
Zoro #
G115827322
UPC #
194531858480
Country of Origin
Haiti

Dimensions

Size
5XL

Details

Item
Work Shirt
Color
Gray
Features
Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Men's
Includes
(2) Pockets
Number of Pockets
2
Sleeve Style
Short Sleeve
Closure
Button
Front Opening
Full
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Fabric Style
Twill
Product Type
Shirt

Description

Work Shirt, Size 5XL, Sleeve Length 10 5/8 in, Color Gray, Features Coolcore(R) Fabric, Light-Weight Stretch Fabric, Blocks 98 Percent of Harmful UV Rays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.