Zoro Homepage

Men's Work Shirt, Gray, S

  • Mfr # TKM2GV

  • Zoro # G915826211


product price: $22.19
/ea

Key Features

Size
S
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
8 3/4 in
Length
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM2GV
Zoro #
G915826211
UPC #
194531846678
Country of Origin
Multiple

Dimensions

Size
S
Sleeve Length
8 3/4 in
Length
Regular
Chest Size - Maximum
38 in

Details

Item
Work Shirt
Color
Gray
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Includes
Right Chest Pocket
Sleeve Style
Short Sleeve
Product Type
Shirt
Front Opening
No Opening
Fabric Style
Jersey Knit
Number of Pockets
1
Closure
No Closure
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester

Description

Work Shirt, Size S, Sleeve Length 8 3/4 in, Color Gray, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.