Zoro Homepage

Men's Work Shirt, Navy, 4XL

  • Mfr # SX20NV SS 4XL

  • Zoro # G911895136


product price: $35.59
/ea

Key Features

Size
4XL
Features
Classic Work Shirt Fit, Stitched-Down Front, Wrinkle Resistant
Gender
Men's
Length
Regular
Chest Size - Minimum
56 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX20NV SS 4XL
Zoro #
G911895136
UPC #
-
Country of Origin
Honduras

Dimensions

Size
4XL
Length
Regular
Chest Size - Minimum
56 1/2 in
Chest Size - Maximum
59 in

Details

Item
Work Shirt
Color
Navy
Features
Classic Work Shirt Fit, Stitched-Down Front, Wrinkle Resistant
Gender
Men's
Fabric Style
Ripstop
Product Type
Shirt
Closure
Button
Front Opening
Full
Fabric Blend
100% Polyester (Flex Panels), 65% Polyester/35% Cotton (Body)
Sleeve Style
Short Sleeve
Number of Pockets
2

Description

M SS MIMIX WORK SHIRT NAVY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.