Zoro Homepage

Men's Work Shirt, Navy, L

  • Mfr # SX10NV LN L

  • Zoro # G111895103


product price: $39.35
/ea

Key Features

Features
Classic Work Shirt Fit, Stitched-Down Front, Wrinkle Resistant
Gender
Men's
Sleeve Length
36 3/4 in
Length
Long
Front Opening
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX10NV LN L
Zoro #
G111895103
UPC #
-
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
36 3/4 in
Length
Long
Chest Size - Minimum
42 1/2 in
Chest Size - Maximum
46 in

Details

Item
Work Shirt
Color
Navy
Features
Classic Work Shirt Fit, Stitched-Down Front, Wrinkle Resistant
Gender
Men's
Front Opening
Full
Sleeve Style
Long Sleeve
Product Type
Shirt
Fabric Blend
100% Polyester (Flex Panels), 65% Polyester/35% Cotton (Body)
Closure
Button
Fabric Style
Ripstop
Number of Pockets
2

Description

M LS MIMIX WORK SHIRT NAVY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.