Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Workpant, 28, Tan, Cotton/Polyester

  • Mfr # PT10TN 28 30

  • Zoro # G1310045


product price: $28.49
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
28
Fabric Weight
8 oz
Series
PT10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT10TN 28 30
Zoro #
G1310045
UPC #
883248915387
Country of Origin
Mexico

Dimensions

Size
28
Maximum Waist Size
28 in
Tag Size
28 x 30

Details

Item
Workpant
Color
Tan
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
8 oz
Series
PT10
Features
No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant
Closure Type
Zipper/Button
Pockets
4
Style
Work Pants
Garment Style
Pants
Number of Outside Pockets
4
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Fit
Easy Fit
Ankle Type
Open
Cleaning and Care Instructions
Industrial Wash
Waist Closure
Buttons

Description

Mens Red-E-Prest Tan Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Tan, Inseam 30 in, Maximum Waist Size 28 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.