Zoro Homepage

Men's Workpant, 31, Spruce Green, Cotton/Polyester

  • Mfr # PT10SG 31 32

  • Zoro # G1311138


product price: $28.49
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
31
Fabric Weight
8 oz
Series
PT10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT10SG 31 32
Zoro #
G1311138
UPC #
883248014424
Country of Origin
Mexico

Dimensions

Size
31
Maximum Waist Size
31 in
Tag Size
31 x 32

Details

Item
Workpant
Color
Spruce Green
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
8 oz
Series
PT10
Features
No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant
Pockets
4
Closure Type
Zipper/Button
Garment Style
Pants
Number of Outside Pockets
4
Fit
Easy Fit
Leg Fit
Straight Leg
Ankle Type
Open
Cleaning and Care Instructions
Industrial Wash
Waist Closure
Buttons
Fly Closure Type
Zipper
Insulated for Cold Conditions
No

Description

Mns Red-E-Prest Spr. Green Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 32 in, Maximum Waist Size 31 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.