Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Workpant, 32, Tan, Cotton/Polyester

  • Mfr # PT10TN 32 32

  • Zoro # G1310176


product price: $29.19
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
32
Fabric Weight
8 oz
Series
PT10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT10TN 32 32
Zoro #
G1310176
UPC #
036394136476
Country of Origin
Mexico

Dimensions

Size
32
Maximum Waist Size
32 in
Tag Size
32 x 32

Details

Item
Workpant
Color
Tan
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
8 oz
Series
PT10
Features
No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant
Closure Type
Zipper/Button
Pockets
4
Garment Style
Pants
Number of Outside Pockets
4
Style
Work Pants
Leg Fit
Straight Leg
Fit
Easy Fit
Ankle Type
Open
Fly Closure Type
Zipper
Waist Closure
Buttons
Cleaning and Care Instructions
Industrial Wash
Insulated for Cold Conditions
No

Description

Mens Red-E-Prest Tan Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Tan, Inseam 32 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.