Zoro Homepage

Men's Workpant, 35, White, Cotton/Polyester

  • Mfr # PT10WH 35 30

  • Zoro # G1310480


product price: $30.79
/ea

Key Features

Color
White
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT10WH 35 30
Zoro #
G1310480
UPC #
763086875497
Country of Origin
Mexico

Dimensions

Size
35

Details

Item
Workpant
Color
White
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
8 oz
Pockets
4
Closure Type
Zipper/Button
Garment Style
Pants
Number of Outside Pockets
4

Description

Mens Red-E-Prest White Work Pant, Garment Type Pants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.