Zoro Homepage

Men's Workpant, 36, Tan, Cotton/Polyester

  • Mfr # PT10TN 36 34

  • Zoro # G1310261


product price: $31.29
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
36
Fabric Weight
8 oz
Series
PT10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT10TN 36 34
Zoro #
G1310261
UPC #
036394136766
Country of Origin
Mexico

Dimensions

Size
36
Tag Size
36 x 34
Maximum Waist Size
36 in

Details

Item
Workpant
Color
Tan
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
8 oz
Series
PT10
Closure Type
Zipper/Button
Features
No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant
Pockets
4
Garment Style
Pants
Number of Outside Pockets
4
Ankle Type
Open
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Cleaning and Care Instructions
Industrial Wash
Fit
Easy Fit
Waist Closure
Buttons
Insulated for Cold Conditions
No

Description

Mens Red-E-Prest Tan Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Tan, Inseam 34 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.